Shop All Hand Soap & Lotion Dispensers
Kohler
Soap/Lotion Dispenser With Transitional
Mfr # 1893-C-2BZ
Zoro # G7731383
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck Mounted
- Height 3.31 in
- Width 2 in
- Collection Forte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1893-C-2BZ
- Zoro # G7731383
- UPC # 885612072054
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.31 in |
Width | 2 in |
Details
Item | Soap/Lotion Dispenser With Transitional |
Material | Brass |
Mounting Type | Deck Mounted |
Collection | Forte |
Capacity | 16 oz |
Includes | Escutcheon |
ADA Compliant | No |
Finish | Oil-Rubbed Bronze |
Description
Soap/Lotion Dispenser With Transitional
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 13 In. W. x 54 In. L. Steel Handle Smooth Sweep Push Broom (1140)
- HARPER DUST PAN METAL BLK 17""W (H495)
- MR. LONGARM Mr. LongArm 7508 Super Tab-Lok-Thread Extension Pole - 4.1' to 7.2' (7508)
- MIDLAB Inc. Maxim Pre-Treat Carpet Spotter 1 Gallon No Scent CC920, 4PK (092000-41)
- KOHLER 24 (25193-CP)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-BL)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-SN)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-CP)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-2BZ)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- Kohler Hand Soap & Lotion Dispensers