Shop All Hand Soap & Lotion Dispensers
Kohler
Soap/Lotion Dispenser With Traditional D
Mfr # 1894-C-SN
Zoro # G7730394
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck Mounted
- Height 3.44 in
- Width 2 in
- Length 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1894-C-SN
- Zoro # G7730394
- UPC # 650531180162
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.44 in |
Width | 2 in |
Length | 3.44 in |
Details
Item | Soap/Lotion Dispenser With Traditional D |
Material | Brass |
Mounting Type | Deck Mounted |
Includes | Escutcheon; Installation Hardware |
Capacity | 16 oz |
Finish | Vibrant Polished Nickel |
Description
Soap/Lotion Dispenser With Traditional D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Broom, Medium, Synthetic, Gray, 36 in L Handle (2040049)
- KLEEN HANDLER Cleaning and Stripping Pad, Black (5-Pack) (BLKH-HSCP-BK-5)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53686)
- KOHLER Composed Touchless Foaming Soap Dispenser, Dc-Powered (22847-BL)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-SN)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- KOHLER Curve Touchless Foaming Soap Dispenser, Dc-Powered (25194-CP)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-VS)
- ESSENDANT Dispenser, Soap, Manual, Black (53057)
- Kohler Hand Soap & Lotion Dispensers