Shop All Hand Soap & Lotion Dispensers
Kohler
Soap/Lotion Dispenser With Traditional D
Mfr # 1894-C-CP
Zoro # G7730211
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck Mounted
- Height 3-7/16 in
- Width 2 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1894-C-CP
- Zoro # G7730211
- UPC # 650531180131
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3-7/16 in |
Width | 2 in |
Length | 3.44 in |
Details
Item | Soap/Lotion Dispenser With Traditional D |
Material | Brass |
Mounting Type | Deck Mounted |
Finish | Polished Chrome |
Includes | Escutcheon; Installation Hardware |
Capacity | 16 oz |
Description
Soap/Lotion Dispenser With Traditional D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar, 4 PK (211000CT)
- ROSMAR Sanidry Disinfectant Wipes - Each (COV012057)
- WHIRLPOOL Affresh Dishwasher Cleaner (W10282479)
- DUSTLESS TECHNOLOGIES 1-1/2" Hose Dia., Standard 115 cfm (H0901)
- KOHLER Artifacts Soap Dispenser Assembly (98630-BN)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-BN)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-VS)
- KOHLER Artifacts Soap Dispenser Assembly (98630-SN)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-BL)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Finish: Glossy (PRO1LDS)
- Kohler Hand Soap & Lotion Dispensers