Shop All Hand Soap & Lotion Dispensers
Kohler
Soap/Lotion Dispenser With Traditional D
Mfr # 1894-C-2BZ
Zoro # G7731173
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck Mounted
- Height 3.44 in
- Width 2 in
- Includes Escutcheon; Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1894-C-2BZ
- Zoro # G7731173
- UPC # 885612072061
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.44 in |
Width | 2 in |
Length | 3.44 in |
Details
Item | Soap/Lotion Dispenser With Traditional D |
Material | Brass |
Mounting Type | Deck Mounted |
Finish | Oil-Rubbed Bronze |
Includes | Escutcheon; Installation Hardware |
Capacity | 16 oz |
Description
Soap/Lotion Dispenser With Traditional D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Maintain - Lemon, Floor Cleaner with neutral pH, Lemon Scent, 1-Gallon, 4PK (60447-0000004)
- SPRAYWAY Fabric Cleaner, 20oz, 12PK (SW558)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop (96161)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-BL)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-BN)
- KOHLER Contemporary Design Soap/Lotion Dispenser (1895-C-2MB)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-CP)
- KOHLER Curve Touchless Foaming Soap Dispenser, Dc-Powered (25194-CP)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (25198-CP)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- Kohler Hand Soap & Lotion Dispensers