Shop All Hand Soap & Lotion Dispensers
Kohler
Soap/Lotion Dispenser With Contemporary
Mfr # 1895-C-G
Zoro # G7722380
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck Mounted
- Height 3-1/16 in
- Width 2 in
- Length 3.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1895-C-G
- Zoro # G7722380
- UPC # 650531418982
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3-1/16 in |
Width | 2 in |
Length | 3.44 in |
Details
Item | Soap/Lotion Dispenser With Contemporary |
Material | Brass |
Mounting Type | Deck Mounted |
Finish | Brushed Chrome |
Includes | Escutcheon |
Capacity | 16 oz |
ADA Compliant | No |
Collection | Clairette |
Description
Soap/Lotion Dispenser With Contemporary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- REDTREE INDUSTRIES Redtree Industries 36006 Wood Extension Handle with Threaded Wood Tip - 72" (36006)
- RESOLVE Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray (19200-00706)
- KOHLER Contemporary Design Soap/Lotion Dispenser (1895-C-2MB)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-2BZ)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-BL)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (25198-CP)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Gray/White (8771-06)
- Kohler Hand Soap & Lotion Dispensers