Shop All Bath Tubs
This Product is Discontinued
Kohler
Soaking Tub, 68 in, 67-3/4 in L, 32 in W, White, Acrylic (Discontinued)
Mfr # 2594-W1-0
Zoro # G901200834
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 68 in, 67-3/4 in
- Width 32 in
- Color White
- Material Acrylic
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 68 in, 67-3/4 in |
Width | 32 in |
Height | 22 in |
Details
Item | Soaking Tub |
Color | White |
Material | Acrylic |
Standards | CSA |
Drain Location | Reversible; Left, Reversible, Right |
Description
Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This Archer freestanding bath gently supports the natural curves of your body, while the Bask heated surface warms your back and neck with adjustable temperature settings to create a soothing, spa-like environment. This bath also offers versatility in faucet selection as you can deck-mount faucets or use a floor-mounted filler.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.