Shop All Bath Tubs
Kohler
Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron
Mfr # 21000-P5-0
Zoro # G301200199
product price: $4,948.50
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,948.50
Free 30-Day Returns
Key Features
- Length 66-1/8 in
- Width 32-1/2 in
- Color White
- Material Cast Iron
- Height 23-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 66-1/8 in |
Width | 32-1/2 in |
Height | 23-3/16 in |
Details
Item | Soaking Tub |
Color | White |
Material | Cast Iron |
Drain Location | Center |
Standards | ASME A112.19.1; ASME, CSA |
Description
Inspired by the charm of turn-of-the-century homes, an Artifacts freestanding bath is like a vintage treasure rediscovered – enhanced by the comforts of modern design. The gentle curve in the rim shape offers added neck support while keeping the center at a lower height for easy access in and out of the bath. The smooth enameled interior is complemented by an Iron Black painted finish on the exterior. Customize your Artifacts bath with a pedestal base or ball-and-claw feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Foot Valve Assembly (S07-066)
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- KOHLER 505-0, 60" L, 32" W, Cast Iron (505-0)
- KOHLER 1123-LA-96, 60" L, 32" W (1123-LA-96)
- KOHLER Air Tub, 72 in L, 42 in W, Acrylic (1174-GHW-0)
- KOHLER 876-0, 60" L, 32" W (876-0)
- KOHLER 1125-LA-0, 72" L, 36" W (1125-LA-0)
- KOHLER 1946-LA-96, 60" L, 30" W, Acrylic (1946-LA-96)
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- Kohler Bath Tubs