Shop All Bath Tubs
Kohler
Soaking Tub, 60 in L, 32 in W, Black Plum, Cast Iron
Mfr # 850-PLM
Zoro # G101201167
product price: $3,810.04
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,810.04
Free 30-Day Returns
Key Features
- Length 60 in
- Width 32 in
- Color Black Plum
- Material Cast Iron
- Height 18-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 32 in |
Height | 18-1/4 in |
Details
Item | Soaking Tub |
Color | Black Plum |
Material | Cast Iron |
Finish | Black |
Drain Location | Left, Reversible, Right |
Standards | ADA Compliant; ANSI A117.1; ASME A112.19.1; ANSI, ASME, CSA |
Description
Combining distinctive KOHLER styling with versatile installation options, the Tea-for-Two bath is our only two-person bath that fits into a standard 5' alcove. This model is constructed of durable KOHLER Cast Iron and offers a drop-in, three-wall alcove or undermount installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN WATTS ST750 Mechanical Float Valve, 3/4 in, MNPT, Bronze Body (0953262)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 5/32" Tube Size (ZUSA-TF-PTC-5)
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505303)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025653)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 850-0, 60" L, 32" W, Cast Iron (850-0)
- KOHLER Archer 60" X 32" Drop-In Bath With Reversible Drain (1123-96)
- KOHLER 72 in L, 42 in W, Acrylic (1115-L-96)
- KOHLER Archer 60 X 32 Drop-In Whirlpool W/ Heater (1122-H-0)
- KOHLER 1946-RA-0, 60" L, 30" W, Acrylic (1946-RA-0)
- DURAVIT Durasquare Back-To-Wall Bathtub 700429000000090 White (700429000000090)
- Kohler Bath Tubs