Shop All Shower & Bathtub Parts
Kohler
Slide Bar 30
Mfr # 8524-PB
Zoro # G8840789
Free Shipping & Returns
$293.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Polished Brass
- Material Metal
- Depth (In.) 2-1/2 in
- Color Vibrant Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 8524-PB
- Zoro # G8840789
- UPC # 650531402448
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2-1/2 in |
Height (In.) | 30 in |
Details
Item | Slide Bar 30" |
Mounting Type | Wall Mounted |
Finish | Polished Brass |
Material | Metal |
Color | Vibrant Polished Brass |
Compliance | ADA Compliant |
Description
Slide Bar 30 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER VALVET COLD SIDE 1/4TRN (GP330004)
- KECKLEY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (31FFS-CI125P34-FBI-GFV)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- TYGON Tubing, Tygothane(R), 1/2 In OD, 100 Ft (AEM02027)
- KOHLER Margaux Showerarm And Flange (16280-BN)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-BS)
- KOHLER Assembly, Slidebar (1140858-VF)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-BN)
- KOHLER Expanse Curved Shower Rod - Transitio (9350-S)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BL)
- MAGIC 7.5 In. X 0.75 In. Bathtub Safety Treads (3008)
- Kohler Shower & Bathtub Parts