Shop All Shower & Bathtub Parts
Kohler
Sleeve, Brass, Polished Chrome Finish
Mfr # 1007758 - CP
Zoro # G1918852
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- For Use With Shower Trims
- Finish Polished Chrome
- Material of Construction Brass
- For Use With Mfr. Model Number K-TS14422-3-CP, K-TS14422-4-CP, K-TLS14422-4-CP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1007758 - CP
- Zoro # G1918852
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Trim Parts |
Item | Sleeve |
For Use With | Shower Trims |
Finish | Polished Chrome |
Material of Construction | Brass |
For Use With Mfr. Model Number | K-TS14422-3-CP, K-TS14422-4-CP, K-TLS14422-4-CP |
Number of Holes | 0 |
ADA Compliance | No |
Includes Stem | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Handle Material | Metal |
Includes Valve | No |
Trim Finish | Chrome |
Features | Make Your Old Faucet Look New |
Compatible Mfr. Model Number | K-TS14422-3-CP, K-TS14422-4-CP, K-TLS14422-4-CP |
Includes Handle | No |
Includes Drain Stopper | No |
Includes Cartridge | No |
Ligature Resistant | No |
Includes Tub Spout | No |
Description
Sleeve, ADA Compliance No, For Use With Shower Trims, Handle Material Metal, Ligature Resistant No, Number of Handles 0, Kohler, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Wax Ring Toilet Thick (001115-24)
- DELTA Solenoid Holder (060908A)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- KOHLER Wall-Mount Rainhead Arm & Flange (10124-BL)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-BN)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-BN)
- KOHLER Mastershower 60" Metal Shower Hose (9514-AF)
- KOHLER Parallel Rite-Temp Shower Trim Set (TLS23503-4-BL)
- KOHLER Components 3/8 Pivot Door 71.5X40.37 (27601-10L-BL)
- STEAMSPA Steam Bath Essential Oils Dual Delivery System (SS-DAP001-XX)
- Kohler Shower & Bathtub Parts