Shop All Urinals
Kohler
Siphon Jet Urinal, Wall Mount, Spud 3/4
Mfr # K-4989-T-0
Zoro # G8347334
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Freshman(TM)
- Urinal Mounting Style Wall
- Spud Location Top
- Gallons per Flush 1.0
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 24 in |
Spud Connection Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 16 1/4 in |
Depth | 12 1/2 in |
Details
Brand and Series | Freshman(TM) |
Urinal Mounting Style | Wall |
Spud Location | Top |
Gallons per Flush | 1.0 |
ADA Compliance | No |
Flush Mode | Single Flush |
Flush Handle | Oscillating Handle |
Finish | Unfinished |
Color | White |
Item | Siphon Jet Urinal |
Standards | ASME A112.19.2/CSA B45.1, DOE - Energy Policy Act 1992 |
Description
Siphon Jet Urinal
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 3" (20723)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- TOTO Drain 2" Valve Assembly With Flapper Nut (THU255-A)
- KOHLER Stanwell Blow-Out 0.5 To 1.0 Gpf Urinal With Top Spud (25048-ET-0)
- KOHLER Bardon Accuflush 1/8 Gpf Urinal - Rear (4991-ER-0)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- KOHLER Washout Urinal, Wall, Top Spud, 0.125 (K-5452-ET-0)
- KOHLER Bardon Urinal Top Spud Antimicrobial (4991-ETSS-0)
- KOHLER Dexter Antimicrobial & Mach 0.5 Dc (PR5016-T2DS-NA)
- WATERLESS NO-FLUSH URINAL Measuring Cup, For Use With G1308361 (4002)
- Kohler Urinals