Shop All Drain Strainers
Kohler
Sink Drain, 4 1/2 in Dia, Brass
Mfr # K-8799-CP
Zoro # G9148089
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Material of Construction - Drains Brass
- For Use With Sinks
- Standards ASME A112.18.2, CSA B125.2
- Height (In.) 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-8799-CP
- Zoro # G9148089
- UPC # 040688253398
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Height (In.) | 2 7/8 in |
Height | 2 7/8 in |
Length (In.) | 4 1/2 in |
Depth | 4 1/2 in |
Width | 4 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Height | 2 7/8 in |
Description
Strainer, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards ASME A112.18.2, CSA B125.2, Shape Round, Strainer Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 7/8 in, Connection Type Threaded, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- ZORO SELECT PVC Cap, Socket, 2 in Pipe Size (447020BC)
- REVALVED REVALVED PEX Full Port 1" Brass Ball Valve – Blue Handle, Lead-Free (REV100PB)
- KOHLER Sink Drain, 4 1/2 in Dia, Brass (K-8799-VS)
- KOHLER Strainer Plate (43070-BN)
- KOHLER Strainer Plate Round (1084501-BN)
- KOHLER Duostrainer Sink Strainer Basket (8803-SN)
- KOHLER Mounting Kit, Duostrainer (1039475)
- KOHLER Strainer Body (21166-CP)
- WATTS WATER TECHNOLOGIES Replacement Basket (649004BA)
- Kohler Drain Strainers