Shop All Showerhead and Tub Accessories
Kohler
Singulier Rite-Temp Shower Valve T
Mfr # TS10447-4-CP
Zoro # G8821539
product price: $261.86
/ea
Free Shipping & Returns
$261.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Clean Surface, Single Handle Control
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Polished Chrome
- Height 9-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS10447-4-CP
- Zoro # G8821539
- UPC # 885612365491
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 9-1/4" |
Width | 4-13/16" |
Face Dia. | 6-3/8" |
Details
Item | Shower Trim |
Features | Easy to Clean Surface, Single Handle Control |
Flow Rate | 2.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS10447-4-CP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG BAR SNK SGLBWL SS 15X15"" (FBFS602NKIT)
- ASCO Solenoid Valve Rebuild Kit (302423)
- WESTWARD Double Flaring Tool, 45 Deg Double Lap (3CYN8)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL)
- KOHLER Flange (42925-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-CP)
- KOHLER Anthem Recessed Mech Th Control 2Ot (26346-9-SN)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- KOHLER Diverter Assy (3008851-BL)
- KOHLER Tubing, Pe (1285440)
- HOMEWERKS Homewerks 3220-15-CH-B Chrome Plated Shower Stall Faucet (122814)
- Kohler Showerhead and Tub Accessories