Shop All Faucet Repair and Maintenance
Kohler
Single Mounting Hardware Kit
Mfr # K-1131484
Zoro # G7728488
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler
- Finish Unfinished Metal
- Material of Construction Metal
- Includes Mounting Hardward for Valve Body Assembly
- For Use With Mfr. Model Number K-1108095, K-59425
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-1131484
- Zoro # G7728488
- UPC # 650531919915
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Fits Brand | Kohler |
Finish | Unfinished Metal |
Material of Construction | Metal |
Includes | Mounting Hardward for Valve Body Assembly |
For Use With Mfr. Model Number | K-1108095, K-59425 |
Connection | 1/2 in, Threaded |
Item | Single Mounting Hardware Kit |
Use With Water Temp. | Hot/Cold |
Description
Single Mounting Hardware Kit, Fits Brand Kohler, Finish Unfinished Metal, For Use With Mfr. Model Number K-1108095, K-59425, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Friction Ring, For Impact Wrench (44-90-1050)
- KOHLER Mastershower 60" Metal Shower Hose (9514-TT)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 714904 Master Plumber Adjustable Slip Nut Wrench (714904)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, Electro Galvanized Gold (100137)
- KOHLER Hose Kit (1114379-BC)
- KOHLER Purist(R) Rite-Temp(R) Pressure-Balancing Bath And Shower Faucet Trim With Push-Button Diverter, 7-3/4" Spout And Lever Handle, Valve Not Included (T14421-4-CP)
- KOHLER Spray Nut Kit (1281829-VS)
- KOHLER Plunger Sa, Ccw Close, Plastic (22948)
- KOHLER Spline Adapter (GP1074231)
- KOHLER Valvet Repair Rh (30006)
- PRICE PFISTER Hose, Pull Out, Universal (951-0620)
- Kohler Faucet Repair and Maintenance