Shop All Cartridges and Stems
Kohler
Single-Lever Cartridge, Kohler Faucets
Mfr # GP77548
Zoro # G3473976
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Kohler
- Material Plastic
- Material of Construction Brass
- Includes (1) Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP77548
- Zoro # G3473976
- UPC # 650531630612
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Size | 2-3/16 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Kohler |
Material | Plastic |
Material of Construction | Brass |
Includes | (1) Cartridge |
For Use With | Kohler Faucets |
Item | Single-Lever Cartridge |
Type | Single Lever Cartridge |
Description
Single-Lever Cartridge, Fits Brand Kohler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030BSNP)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- PENTAIR/OMNIFILTER Whole House Water FilterHousing 10", Opqe (OB1-S-S18)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe (T5027S)
- KOHLER Thermostatic Cartridge Kit, Replacement (1046104)
- KOHLER Pressure Balance Valve Cartridge, 2" L (K-GP800820)
- KOHLER Assy, Diverter Cartridge (1173678)
- KOHLER Assembly, Stem Driver (1217401)
- KOHLER Cartridge Assembly (1068204)
- KOHLER Nut, Cartridge Retainer (1088620)
- MOEN Cartridge Repair Kt Moen (98040)
- Kohler Plumbing Parts & Accessories