Shop All Single Handle Bathroom Faucets
Kohler
Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome
Mfr # K-98827-4-CP
Zoro # G2148923
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Material Premium Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-98827-4-CP
- Zoro # G2148923
- UPC # 885612604446
- Country of Origin Multiple
- Category Single Handle Bathroom Faucets
Dimensions
Height | 6-3/8" |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Spout Length | 3 15/16 in |
Water Inlet Connection Size | 1 3/8 in |
Spout Height | 3 11/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505203)
- BIG JOHN Toilet Support, 5-7.5In, Wall Mount Toilet (612011919-S)
- GRUNDFOS Ups15-58Fc 1/25 Hp 3 Speed (UPS15-58FC)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Single-Handle Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35907-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- Kohler Single Handle Bathroom Faucets