Shop All Single Handle Bathroom Faucets
Kohler
Single-Handle Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Moderne Brass
Mfr # 35907-4-2MB
Zoro # G910897964
product price: $516.56
/ea
Free Shipping & Returns
$516.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Brass
- Width 2.5 in
- Height 8.37 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35907-4-2MB
- Zoro # G910897964
- UPC # 195711103710
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.5 in |
Height | 8.37 in |
Details
Material | Metal |
Color | Brass |
Application | Bathroom |
Finish | Vibrant Brushed Moderne Brass |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Bathroom sink faucets designed in collaboration with Studio McGee
- •For single hole or 4" centerset installation
- •Preattached flexible supply lines simplify installation
- •A single handle controls both on/off activation and temperature setting
- •5-3/4" (146 mm) spout reach
- •1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- •KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Metal touch-activated drain with 1-1/4" tailpiece
- •Coordinates with other products in the Castia collection
- •Premium metal construction for durability and reliability
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Delta New Seat/Spr Kit (0-3019)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- Kohler Single Handle Bathroom Faucets