Shop All Single Handle Bathroom Faucets
Kohler
Single-Handle Bathroom Sink Faucet 0.5 GPM in Vibrant Brushed Moderne Brass
Mfr # 35907-4N-2MB
Zoro # G810897965
product price: $516.56
/ea
Free Shipping & Returns
$516.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Brass
- Width 2.5 in
- Height 8.37 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 35907-4N-2MB
- Zoro # G810897965
- UPC # 195711103819
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.5 in |
Height | 8.37 in |
Details
Material | Metal |
Color | Brass |
Application | Bathroom |
Finish | Vibrant Brushed Moderne Brass |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Bathroom sink faucets designed in collaboration with Studio McGee
- •For single hole or 4" centerset installation
- •Preattached flexible supply lines simplify installation
- •A single handle controls both on/off activation and temperature setting
- •5-3/4" (146 mm) spout reach
- •0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
- •KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Metal touch-activated drain with 1-1/4" tailpiece
- •Coordinates with other products in the Castia collection
- •Premium metal construction for durability and reliability
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47025000)
- KOHLER Kelston 24" Towel Bar (13501-BN)
- DIXON Clamp Tee, 316L, SS, 1.5" (B7MP-R150)
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 4.9 (3MO160)
- Kohler Bathroom Sink Faucets & Accessories