Shop All Kitchen Sinks
Kohler
Simplice Single-Hole Or Three-Hole Ki
Mfr # 596-VS
Zoro # G8863712
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1,3
- Color Vibrant Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 596-VS
- Zoro # G8863712
- UPC # 650531660671
- Country of Origin China
- Category Kitchen Sinks
Details
Item | Simplice Single-Hole Or Three-Hole Ki |
Number of Holes | 1,3 |
Color | Vibrant Stainless |
Description
Simplice Single-Hole Or Three-Hole Ki
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (25077-0)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- KECKLEY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFY-CI062P34-FBI-A7)
- AMERICAN STANDARD Ktchn Pullout Spray Head-Bn (H961.125.144)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (8669-5UA3-0)
- KOHLER Artifacts Deck-Mount Bridge Kitchen S (76519-4-SN)
- KOHLER Deerfield 33" X 22" X 9-5/8" Undermount Double-Equal Kitchen Sink (5873-5U-7)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- KOHLER Vault 25" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless Finish (3822-4-NA)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- Kohler Kitchen Sinks