Shop All Kitchen Faucets
Kohler
Simplice Pulldown Kitchen Faucet
Mfr # 596-2MB
Zoro # G510471342
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- ADA Compliant Yes
- Standards ADA Compliant
- Width 8 in
- Depth 16.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 596-2MB
- Zoro # G510471342
- UPC # 885612921796
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 8 in |
Depth | 16.63 in |
Overall Length | 9 in |
Details
Finish | Vibrant Brushed Moderne Brass |
ADA Compliant | Yes |
Standards | ADA Compliant |
Material | Metal |
Color - Drains | Brass |
Description
An innovative fit for a variety of kitchens and tasks, this Simplice kitchen faucet combines an elegant, universal design with exceptional ergonomics and functionality. The high-arch swing spout rotates 360 degrees, while the smoothly maneuvering sprayhead pulls down into the sink for up-close tasks, or out of the sink to fill pots. Sculpted buttons on the sprayhead ensure simple operation even with wet, soapy hands. Sweep spray creates a wide, forceful blade of water for superior cleaning. Kohler's docking system, DockNetik, secures the pull-down sprayhead to the spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- PARKER Push-to-Connect Push-to-Connect Elbow, Brass, Silver (165PLP-5)
- WATTS Repair Kit, Watts Series 009 M3, 3/4 In (009 M3 3/4 1st Check Kit)
- KOHLER Assembly, Handle (1225390-CP)
- KOHLER Crue Primary Pulldown W/Konnect (22974-WB-VS)
- KOHLER Two-Hole Bridge Kitchen Faucet With Side Sprayer in Vibrant Polished Nickel (28356-SN)
- KOHLER Tournant Single-Handle Semi-Professional Kitchen Sink Faucet (77515-2MB)
- KOHLER 0 in Mount, 1 Hole Bar Sink Faucet (7509-BL)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-VS)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014MB)
- Kohler Kitchen Faucets & Accessories