Shop All Centerset Bathroom Faucets
Kohler
Simplice Centerset Lav Faucet, 1.2 Gpm
Mfr # 27388-4-BN
Zoro # G108438948
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards WaterSense Listed; ADA Compliant
- Length 5.125 in
- Height 4.875 in
- Width 4 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27388-4-BN
- Zoro # G108438948
- UPC # 885612970435
- Country of Origin Unknown
- Category Centerset Bathroom Faucets
Dimensions
Length | 5.125 in |
Height | 4.875 in |
Width | 4 in |
Details
Standards | WaterSense Listed; ADA Compliant |
Finish | Vibrant Brushed Nickel |
Description
With an elegant, universal design, the Simplice faucet collection speaks a chic design language which everyone can understand. With its simple, fluid lines, Simplice makes a quiet statement in any bathroom and brings remarkable quality at an approachable price. Choose a KOHLER faucet and count on a lifetime of practical beauty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- TERRO GARBAGE GUARD INSCT KLR (T800)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-4)
- JONES STEPHENS Dual Thread Aerator .5 Gpm CP (A01037)
- KOHLER Hint Centerset Bathroom Sink Faucet (97094-4-BN)
- KOHLER Kelston Centerset Bathroom Sink Fauce (13490-4-CP)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4K-BMB)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB7641LL)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (1137-A)
- Kohler Bathroom Sink Faucets & Accessories