Shop All Bathtub Faucets
Kohler
Simplice 2H Dck-Mnt Fct Trim
Mfr # T26426-4-BN
Zoro # G008457858
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13.875 in
- Overall Length 9.3125 in
- Overall Height 10.5625 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T26426-4-BN
- Zoro # G008457858
- UPC # 885612963185
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Width | 13.875 in |
Overall Length | 9.3125 in |
Overall Height | 10.5625 in |
Details
Finish | Vibrant Brushed Nickel |
Description
With an elegant, universal design, Simplice faucets and accessories speak a chic design language that everyone can understand. This Simplice bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Union Connector (P8UC8)
- THRIFCO PLUMBING Eljer Toilet Tank Trip Lever Round Style- Chrome (4402033)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- Kohler Bathtub Faucets & Accessories