Shop All Shower Faucets
Kohler
Simplice 1H P/B Vlv Fct Trim
Mfr # TS23950-4-CP
Zoro # G208458129
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.375 in
- Width 6.5 in
- Height 6.5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23950-4-CP
- Zoro # G208458129
- UPC # 885612965288
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.375 in |
Width | 6.5 in |
Height | 6.5 in |
Details
Finish | Polished Chrome |
Description
With clean lines and a soft teardrop base, the Simplice bathroom faucet collection speaks a chic design language that everyone can understand. This elegant, universal design fits in any space. Paired with thoughtful functionality, the Simplice collection is a dynamic beauty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G13S212)
- LEGEND VALVE 3/4" PEX CONNECTOR-PR (830-145)
- DELTA 22 (T27867-CZ)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- Kohler Shower Faucets