Shop All Shower Faucets
Kohler
Simplice 1H P/B Vlv Fct Trim
Mfr # TS23950-4-BL
Zoro # G108458151
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.375 in
- Width 6.5 in
- Height 6.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23950-4-BL
- Zoro # G108458151
- UPC # 885612965264
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.375 in |
Width | 6.5 in |
Height | 6.5 in |
Details
Finish | Matte Black |
Description
With clean lines and a soft teardrop base, the Simplice bathroom faucet collection speaks a chic design language that everyone can understand. This elegant, universal design fits in any space. Paired with thoughtful functionality, the Simplice collection is a dynamic beauty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100118)
- KOHLER Button (78205-VF)
- ZORO SELECT 3/4" Male NPT Malleable Iron Square Head Plug Class 150 (5P544)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- Kohler Bathtub Faucets & Accessories