Shop All Showerheads and Tub Faucets
Kohler
Simplice 1H P/B Shwr Fct Trim
Mfr # TS27392-4G-BN
Zoro # G808458079
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Height 6.5 in
- Width 6.5 in
- Length 6.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27392-4G-BN
- Zoro # G808458079
- UPC # 885612965608
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.5 in |
Width | 6.5 in |
Length | 6.375 in |
Details
Finish | Vibrant Brushed Nickel |
Description
With clean lines and a soft teardrop base, the Simplice bathroom faucet collection speaks a chic design language that everyone can understand. This elegant, universal design fits in any space. Paired with thoughtful functionality, the Simplice collection is a dynamic beauty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA12)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01F12)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX (151-P)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (22163-2BZ)
- KOHLER Purist(R) Rite-Temp(R) Shower Valve Trim With Cross Handle And 2.5 Gpm Showerhead (TS14422-3-BN)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-2MB)
- KOHLER Shower Head, Vibrant Brushed Nickel, Wall (22170-BN)
- KOHLER 10 Contemporary Round Rain Showerhead (13689-AF)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- Kohler Showerheads and Tub Faucets