Shop All Showerheads and Tub Faucets
This Product is Discontinued
Kohler
Showerhead, 5-1/2" Face Dia., Metal (Discontinued)
Mfr # K-72425-CP
Zoro # G7791046
This Product is Discontinued
Key Features
- Features Advanced Spray Engine Provides Three Alternate Experiences Wide Coverage, Intense Drenching, and Targeted Spray, Intense Drenching Spray Delivers, Showerhead Features Contemporary Design, Wide Coverage Spray Produces An Encompassing Spray for Everyday Use
- Flow Rate 2.0
- ADA Compliant No
- Finish Polished Chrome
- Shower Head Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-72425-CP
- Zoro # G7791046
- UPC # 885612203120
- Country of Origin Multiple
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 5 1/2 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 5/8 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 3/4 in, Fixed Showerhead Width 4 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Awaken B110, 1/2 in NPT, Showerhead Function Multi, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: HI, NJ, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper 90 Degree Drop Ear Elbow (C7075 1/2)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- GROHE Universal Pull Out Spray Stainless Steel (46348SD0)
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD1)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BL)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-SN)
- KOHLER Avid Deck-Mount Bath Faucet With Handshower (97360-4-CP)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-CP)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BL)
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-BN)
- WATERPIK Handheld Shwrhd 6Set Bn (XAS-649E)
- Kohler Showerheads and Tub Faucets