Shop All Shower & Bathtub Parts
Kohler
Showerhead, 3-9/16" Face Dia., Metal
Mfr # K-P8304-KS-NA
Zoro # G2189045
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Valves
- For Use With Showers
- Finish Polished Chrome
- Connection 1/2" - 14 NPT
- Face Dia. 3-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-P8304-KS-NA
- Zoro # G2189045
- UPC # 885612378521
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Face Dia. | 3-9/16" |
Length | 3-9/16" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 7/8 in |
Connection Size | 1/2 in |
Overall Height | 5 7/8 in |
Description
Bathtub and Shower Valve, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Thermostatic and Pressure Balancing Valve, For Use with Series Alteo, Archer, Artifacts, Components, Composed, Corolais, Devonshire, Fairfax, Finial, Forte, Hint, Honesty, July, Kelston, Kumin, Loure, Margaux, Memoirs, Pinstripe, Pitch, Purist, Refinia, Stillness, Taut, Material of Construction Brass, Number of Ports 2, Overall Height 5 7/8 in, Overall Width 5 7/8 in, Kohler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- WHITEHAUS 2" Basket Strainer, Polished Copper (WC2BASK-CO)
- SNAPTAP SnapTap 1" Pipe Saddle w/90, PK25 (22315)
- KOHLER Seal, Strike Jamb (1070676-01-58)
- KOHLER Button, Diverter (1140645-BV)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-SN)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- KOHLER Mastershower 72" Metal Shower Hose (8593-BN)
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388751)
- KOHLER Choreograph 14" Floating Shower Shelf (97622-SHP)
- Kohler Shower & Bathtub Parts