Shop All Shower & Bathtub Parts
Kohler
Showerhead, 3-9/16" Face Dia., Metal
Mfr # K-8304-KS-NA
Zoro # G2148108
original price:
$170.99
22% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Valves
- For Use With Showers
- Finish Polished Chrome
- Material of Construction Metal
- Connection 1/2" - 14 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-8304-KS-NA
- Zoro # G2148108
- UPC # 885612378477
- Country of Origin Multiple
- Category Shower & Bathtub Parts
Dimensions
Face Dia. | 3-9/16" |
Length | 3-9/16" |
Overall Height | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 4 5/8 in |
Connection Size | 1/2 in |
Description
Thermostatic and Pressure Balancing Valve, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Shower Trim, For Use with Series Alteo, Archer, Artifacts, Bancroft, Components, Composed, Corolais, Devonshire, Fairfax, Finial, Forte, Hint, Honesty, July, Kelston, Kumin, Loure, Margaux, Memoirs, Pinstripe, Pitch, Purist, Refinia, Stillness, Taut, Material of Construction Brass, Number of Ports 2, Overall Height 4 5/8 in, Overall Width 4 5/8 in, Kohler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ARMACELL Tundra 1 in. X 3 ft. L Polyethylene Foam Pipe Insulation (PR12118UATU0)
- ZORO SELECT 3" Socket Weld 316 SS Coupling (60FC111SW030)
- KOHLER Trim Ring Kit (88529-CP)
- KOHLER Purist Deck-Mount Faucet Trim (T14428-4-2MB)
- KOHLER Canister Valve Assy, Service Kit (1396676)
- KOHLER Levity 1/4 Bath Door 62 X 59-5/8 Tb (706004-L-2MB)
- KOHLER 1372941 Threshold 48.0 (1372942-02-BDX)
- KOHLER Devonshire B/S Trim, Slip-Fit (TS395-4SG-CP)
- SPEAKMAN Wall Post, Metal, 1-5/8", Polished Chrome (VS-121)
- Kohler Shower & Bathtub Parts