Shop All Shower & Bathtub Parts
Kohler
Shower Valve Trim W/ Diverter & Lever Handle, Valve Not Included
Mfr # T78016-4-CP
Zoro # G4822658
Free Shipping & Returns
$296.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 5 in
- Width (In.) 6-3/8 in
- Height (In.) 6-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T78016-4-CP
- Zoro # G4822658
- UPC # 885612669315
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5 in |
Width (In.) | 6-3/8 in |
Height (In.) | 6-3/8 in |
Details
Item | Shower Valve Trim W/ Diverter & Lever Handle, Valve Not Included |
Finish | Polished Chrome |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Air Locker 5 pcs.Tank Fittings Kit, 1/4" (90006)
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 2nd Check Kit)
- RECTORSEAL Water Heater Cleaner, 2-1/2 in.L x 11in.H (68708)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Right Offset Drain (9166-0)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-BN)
- KOHLER Purist Bath-Or Deck-Mt Bath Valve Trim (T14429-3-SN)
- KOHLER San Souci Trip Lever For K-5172 (9171-L-BN)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-SN)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Blade Handles (706012-L-NX)
- FLUIDMASTER PANEL ACCESS CLMPON14X14 (AP-1414)
- Kohler Shower & Bathtub Parts