Shop All Showerhead and Tub Accessories
Kohler
Shower Slide Bar 30", Chrome
Mfr # 8524-CP
Zoro # G5121024
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wall Mount
- Finish Polished Chrome
- Material of Construction Metal
- Length (In.) 30
- For Use With Hand Showers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 8524-CP
- Zoro # G5121024
- UPC # 650531402424
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 30 |
Face Dia. (In.) | 2-1/4 |
Size | 30 in |
Manufacturers Warranty Length | Lifetime |
Description
Shower Slide Bar, Non CEC Compliant, Finish Polished Chrome, For Use With Hand Showers, For Use with Series Not Specified, Metal, Kohler, 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection (35393)
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- EEMAX Eemax 1.8kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX1812)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFA1015CES)
- KOHLER Graphic Cover (75462)
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- KOHLER Body, Diverter (58016)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- KOHLER Rebuild Kit, Diverter (500452)
- AMERICAN STANDARD Neo-Angle Shower Door, Prestige Br Nkl (AMPQF14.436.006)
- Kohler Showerhead and Tub Accessories