Shop All Showerheads and Tub Faucets
Kohler
Shower Head, Vibrant Brushed Nickel, Wall
Mfr # 22170-BN
Zoro # G5079384
Free Shipping & Returns
$171.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Easy to Clean, Full coverage, Pulsating massage, Silk spray
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Finish Vibrant Brushed Nickel
- Width 4-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22170-BN
- Zoro # G5079384
- UPC # 885612703699
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Width | 4-5/16" |
Face Dia. | 5-1/2" |
Details
Item | Shower Head |
Features | Easy to Clean, Full coverage, Pulsating massage, Silk spray |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Finish | Vibrant Brushed Nickel |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Designed with the clean lines of the Purist collection, this Purist multifunction showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (05843)
- WHIRLPOOL Dryer Two-Piece Split Ring Bearing (279441)
- PARKER 1/2" Compression Brass Cap (8BLP8-B)
- KOHLER Awaken Wall-Mount Supply Elbow With C (98351-BN)
- KOHLER Stillness R/T B&S Trim/Lvr Hdls (T948-4-BN)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- KOHLER Hand Shower, Polished Chrome, Wall Mounted (22179-G-CP)
- KOHLER Bancroft Multi-Func Showerhead 2.5Gpm (22167-BN)
- KOHLER Contemporary Round 14" Rainhead With Kat (13691-CP)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14459-BL-PP)
- Kohler Showerheads and Tub Faucets