Shop All Showerheads and Tub Faucets
Kohler
Shower Head, Vibrant Brushed Modern Brass, Wall Mounted
Mfr # 72773-2MB
Zoro # G901231043
product price: $134.21
/ea
Free Shipping & Returns
$134.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Katalyst Technology; MasterClean
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted
- ADA Compliant No
- Finish Vibrant Brushed Modern Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72773-2MB
- Zoro # G901231043
- UPC # 885612738547
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-15/16 in |
Width | 6 in |
Details
Item | Shower Head |
Features | Katalyst Technology; MasterClean |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | No |
Finish | Vibrant Brushed Modern Brass |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Material | Metal |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', White (PU14CW)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type K (KH30010)
- PARKER 90 Street Elbow, Steel, 1 in, MNPTF x FNPT (1 CD-S)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-TT)
- KOHLER 12" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13690-BV)
- KOHLER Awaken B90 1.75 Gpm Multifunction Handshower (72414-G-BN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BV)
- KOHLER 10" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13689-BV)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-BV)
- MOEN Chrome Metal 8 settings Showerhead Combo 1.75 gpm (220C2EP)
- Kohler Showerheads and Tub Faucets