Shop All Showerheads and Tub Faucets
Kohler
Shower Head, Vibrant Brushed Modern Brass, Wall Mounted
Mfr # 13688-2MB
Zoro # G401197337
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features MasterClean, Katalyst
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted
- Finish Vibrant Brushed Modern Brass
- Shower Head Type Single Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 13688-2MB
- Zoro # G401197337
- UPC # 885612739315
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-3/4 in |
Width | 8 in |
Depth | 2-3/4 in |
Details
Item | Shower Head |
Features | MasterClean, Katalyst |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted |
Finish | Vibrant Brushed Modern Brass |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Material | Brass |
Color | Vibrant Brushed Moderne Brass |
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, Small, 0.35 Gpm (1160593)
- LEGEND VALVE 4" S-641 BACKWATER W/ SLEEVE (202-264)
- SLOAN A1/2Aaug Rb Valve Asm 1.5 Gpf 2-1/4In. (0301605)
- PARKER Brass Hex Head Plug, MNPT, 1/2" Pipe Size (VS218P-8)
- KOHLER Laminar Wall- Or Ceiling-Mount Bath Fill (923-CP)
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-TT)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-BN)
- KOHLER Forté Multi-Function Showerhead 1.75Gpm (22169-G-BN)
- KOHLER Forté Multi-Function Showerhead 1.75Gpm (22169-G-BV)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-BN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-CP)
- Kohler Showerheads and Tub Faucets