Shop All Shower Heads
This Product is Discontinued
Kohler
Shower Head, Polished Chrome, Wall (Discontinued)
Mfr # K-997-CP
Zoro # G2148957
This Product is Discontinued
Key Features
- Flow Rate 1.75
- Width 5-1/2"
- Mounting Type Wall
- Height 3-15/16"
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-997-CP
- Zoro # G2148957
- UPC # 650531635778
- Country of Origin Multiple
- Category Shower Heads
Dimensions
Width | 5-1/2" |
Height | 3-15/16" |
Face Dia. | 5-1/2" |
Manufacturers Warranty Length | 1 yr |
Depth | 5-1/2" |
Connection Size | 1/2 in |
Fixed Showerhead Width | 5 1/2 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 15/16 in, Fixed Showerhead Width 5 1/2 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Purist, 1/2 in NPT, Showerhead Function Multi, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.