Shop All Shower Heads
This Product is Discontinued
Kohler
Shower Head, Polished Chrome, Wall (Discontinued)
Mfr # K-72419-CP
Zoro # G2149009
This Product is Discontinued
Key Features
- Material Metal
- Flow Rate 2.0
- Width 4-5/16"
- Mounting Type Wall
- Height 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-72419-CP
- Zoro # G2149009
- UPC # 885612203014
- Country of Origin Multiple
- Category Shower Heads
Dimensions
Width | 4-5/16" |
Height | 2-7/8" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 4 5/16 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 7/8 in, Fixed Showerhead Width 4 5/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Awaken G110, 1/2 in NPT, Showerhead Function Multi, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, NJ, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.