Shop All Shower Heads
Kohler
Shower Head, Polished Chrome, Wall
Mfr # K-72417-CP
Zoro # G2148993
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Contemporary Design, Easy to clean
- Material Metal
- Flow Rate 1.75
- Mounting Type Wall
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-72417-CP
- Zoro # G2148993
- UPC # 885612202970
- Country of Origin Multiple
- Category Shower Heads
Dimensions
Width | 2-5/8" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 9/16 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 5/8 in, Fixed Showerhead Width 3 9/16 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Awaken G90, 1/2 in NPT, Showerhead Function Single, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 1 1/2 in, Schedule 40, White (437209BC)
- SLOAN Sloan 186-3.5 Flush Valve (3782660)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type M (MH06005)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- KOHLER Statement Mf Showerhead Vibrant Brushed Moderne Brass (26290-2MB)
- KOHLER Parallel Shower Trim With 2.5 Gpm Showerhead (TS23503-4-BN)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Vibrant Brushed Moderne Brass (26291-2MB)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- KOHLER Shift 2.5 Gpm Multifunction 2-Way El (10257-A-BN)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- Kohler Bathtub Faucets & Accessories