Shop All Shower Heads
Kohler
Shower Head, Polished Chrome, Wall
Mfr # 72416-CP
Zoro # G9111774
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Mounting Type Wall
- Width 2-5/8"
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 72416-CP
- Zoro # G9111774
- UPC # 885612202956
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 2-5/8" |
Face Dia. | 3-9/16" |
Details
Item | Shower Head |
Flow Rate | 1.5 gpm |
Mounting Type | Wall |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Features | Contemporary Design, Easy-to-clean surface |
Finish | Polished Chrome |
Description
Awaken G90 1.5 Gpm Single-Function Sh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8215G020)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Spigot (6103GR)
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- KOHLER Parallel Shwr Trim, 2.5 Gpm Showerhead (TS23503-4-BL)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- Kohler Bathtub Faucets & Accessories