Shop All Shower Heads
Kohler
Shower Head, Polished Chrome, Wall
Mfr # 22167-CP
Zoro # G5079253
product price: $109.61
/ea
Free Shipping & Returns
$109.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Width 4-7/8"
- Mounting Type Wall
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 22167-CP
- Zoro # G5079253
- UPC # 885612703460
- Country of Origin United States
- Category Shower Heads
Dimensions
Width | 4-7/8" |
Face Dia. | 6" |
Details
Item | Shower Head |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Finish | Polished Chrome |
Features | Easy to Clean, Full coverage, Pulsating massage, Silk spray |
Description
Inspired by the elegance of early 1900s American design, this Bancroft multifunction showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PEX CLAMP 3/4"" 100PK (UC955CP100)
- KOHLER 33 (86125-BA)
- T&S BRASS Faucet, 4"Deck , 6"Spt, Leadfree (228)
- HAYWARD FLOW CONTROL 1", socket, CPVC, Y Strainer, 150 psi (YS20100S)
- KOHLER 36 (26299-G-BL)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- Kohler Bathtub Faucets & Accessories