Shop All Showerheads and Tub Faucets
This Product is Discontinued
Kohler
Shower Head, Matte Black, Wall (Discontinued)
Mfr # 72419-BL
Zoro # G5079953
This Product is Discontinued
Key Features
- Features Contemporary Design, Easy-to-clean surface, Wide coverage, Intense drenching, Targeted spray.
- Flow Rate 2.0 gpm
- Mounting Type Wall
- Finish Matte Black
- Height 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 72419-BL
- Zoro # G5079953
- UPC # 885612663528
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-5/8" |
Width | 2-7/8" |
Face Dia. | 4-5/16" |
Details
Item | Shower Head |
Features | Contemporary Design, Easy-to-clean surface, Wide coverage, Intense drenching, Targeted spray. |
Flow Rate | 2.0 gpm |
Mounting Type | Wall |
Finish | Matte Black |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.