Shop All Shower Heads
Kohler
Shower Head, Flat Circle, 2.0 gpm
Mfr # K-76464-CP
Zoro # G3577495
product price: $143.81
/ea
Free Shipping & Returns
$143.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.0
- ADA Compliant No
- Shower Head Type Wall Mounted
- Connection 1/2 in NPT
- Standards ASME A112.18.1, CSA B125.1, DOE - Energy Policy Act 1992, WaterSense
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-76464-CP
- Zoro # G3577495
- UPC # 885612624864
- Country of Origin China
- Category Shower Heads
Dimensions
Face Dia. | 7 7/8 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 7 7/8 in |
Description
Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2 gpm, Fixed Showerhead Thickness 2 in, Fixed Showerhead Width 7 7/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Kohler, Awaken Rainhead, 1/2 in NPT, Showerhead Function Single, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Rain, Wall Mounted, Polished Chrome
Restrictions
- This item has been restricted from sale in the following states: HI, NJ, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized Floor Flange (5P968)
- BRASSCRAFT Ball Rod Universal (SF1925)
- BRADLEY Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit (S30-070)
- APOLLO PEX 1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP125PK)
- KOHLER Statement 3F Oblong Handshower G Polished Chrome (26284-G-CP)
- KOHLER Statement Iconic Open Rain Rh Matte Black (26301-BL)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- KOHLER 48 (26310-BL)
- SPEAKMAN Neo VS-5000-BN-E2 Exhilaration Hand Held Shower Head (VS-5000-BN-E2)
- Kohler Shower Heads