Shop All Shower & Bathtub Parts
Kohler
Shower Base, Cast Iron, White, 4" H, 34" W
Mfr # K-9178-0
Zoro # G2149194
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Key Features
- Type Shower Base
- Width (In.) 34
- Size (In.) 5 ft.
- Color White
- Height (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-9178-0
- Zoro # G2149194
- UPC # 885612315694
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 34 |
Size (In.) | 5 ft. |
Height (In.) | 4 |
Depth (In.) | 60 |
Base Width | 60 in |
Threshold Height | 4 1/2 in |
Base Depth | 34 in |
Base Size | 60 in x 34 in |
Base Height | 4 1/2 in |
Manufacturers Warranty Length | Lifetime |
Description
Shower Base, Base Height 4 1/2 in, Base Size 60 in x 34 in, White, Drain Connection 4 1/2 in, Drain Location Right, Floor Material Cast Iron, Floor Shape Rectangle, Kohler, Rough-In 6 1/2 in x 15 1/2 in, Bellwether Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper 45 Degree Elbow (U606 1/2)
- KOHLER Devonshire Thermostatic Trim (T10357-4-2BZ)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38360-CP)
- KOHLER Venza Single Control Lav Faucet, 1.0Gpm Polished Chrome (28126-4K-CP)
- KOHLER Wand-Door-Sp (1215318-0)
- KOHLER Watertile 54 Nozzle Body Spray (8002-BL)
- KOHLER Mastershower Shower Arm And Flange, 7-1/2" Long (7397-AF)
- KOHLER Invigoration Series Steam Generator C (5557-CP)
- KOHLER Trapway Service Kit, Plastic (1265858)
- KOHLER Purist Bath-Or Deck-Mt Bath Valve Trim (T14429-4-BN)
- PFISTER Pfister Contempra Water Saving Showerhead Chrome (015-NC11)
- Kohler Shower & Bathtub Parts