Shop All Shower & Bathtub Parts
Kohler
Shower Base, Cast Iron, White, 4" H, 34" W
Mfr # K-9177-0
Zoro # G2149054
product price: $1,141.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,141.99
Free 30-Day Returns
Key Features
- Type Shower Base
- Rough-In (In.) 34" x 60"
- Width (In.) 34
- Height (In.) 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-9177-0
- Zoro # G2149054
- UPC # 885612315632
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 34 |
Height (In.) | 4 |
Size (In.) | 5 ft. |
Depth (In.) | 60 |
Threshold Height | 4 1/2 in |
Manufacturers Warranty Length | Lifetime |
Base Width | 60 in |
Base Size | 60 in x 34 in |
Base Height | 4 1/2 in |
Base Depth | 34 in |
Description
Shower Base, Base Height 4 1/2 in, Base Size 60 in x 34 in, White, Drain Connection 4 1/2 in, Drain Location Left, Floor Material Cast Iron, Floor Shape Rectangle, Kohler, Rough-In 6 1/2 in x 15 1/2 in, Bellwether Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 40 (586-090)
- ZORO SELECT Nipple, 1 in Nominal Pipe Size, 1-1/2 in Lg, Fully Threaded, Schedule 40, Steel, Welded, Black (5P684)
- NIBCO 34 CxC Union (W02065D)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- KOHLER Mounting-Block For Loure Bath Filler (97343-NA)
- KOHLER Composed Volume Control Valve Trim Wi (T73135-4-CP)
- KOHLER Hydrorail-R Arch Shower Column (45211-BN)
- KOHLER Composed Thermostatic Valve Trim (T73133-4-BL)
- KOHLER Pitch Transfer Valve Trim (T97091-4-BL)
- KOHLER Refinia Transfer Valve Trim, Valve No (T5326-4-CP)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- Kohler Shower & Bathtub Parts