Shop All Shower & Bathtub Parts
Kohler
Shower Base, Cast Iron, White, 4" H, 32" W
Mfr # K-9164-0
Zoro # G2149045
product price: $957.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Key Features
- Type Shower Base
- Size (In.) 5 ft.
- Height (In.) 4
- Color White
- Rough-In (In.) 32" x 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-9164-0
- Zoro # G2149045
- UPC # 885612296344
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Size (In.) | 5 ft. |
Height (In.) | 4 |
Depth (In.) | 60 |
Width (In.) | 32 |
Base Depth | 32 in |
Base Size | 60 in x 32 in |
Base Height | 4 1/2 in |
Threshold Height | 4 1/2 in |
Manufacturers Warranty Length | Lifetime |
Base Width | 60 in |
Description
Shower Base, Base Height 4 1/2 in, Base Size 60 in x 32 in, White, Drain Connection 4 1/2 in, Drain Location Right, Floor Material Cast Iron, Floor Shape Rectangle, Kohler, Rough-In 6 1/2 in x 15 1/2 in, Bellwether Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Wall Mount Magnifying Make Up Mirror - Matte Black (KMM100MB)
- KOHLER Valvet Repair Rh (30006)
- MASON Towel Hook, Zinc, Chrome Plated, 2 1/4 in W (YB8003CH)
- LIQUIFIT Push-to-Connect Unequal Union Elbow, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6302 56 60WP2)
- KOHLER Devonshire Volume Control Trim (T10358-4-BN)
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4-BL)
- KOHLER Mastershower 72" Metal Shower Hose (8593-SN)
- KOHLER Rite-Temp Valve Body Rough-In With Un (8300-K-NA)
- KOHLER Assembly, Spray (1309218-2MB)
- KOHLER Mounting Hardware Kit (1369305)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK7457)
- Kohler Shower & Bathtub Parts