Shop All Shower & Bathtub Parts
Kohler
Shower Base, Cast Iron, White, 4" H, 32" W
Mfr # K-9163-0
Zoro # G2149185
product price: $957.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Key Features
- Type Shower Base
- Size (In.) 5 ft.
- Width (In.) 32
- Rough-In (In.) 32" x 60"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-9163-0
- Zoro # G2149185
- UPC # 885612296276
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Size (In.) | 5 ft. |
Width (In.) | 32 |
Height (In.) | 4 |
Depth (In.) | 60 |
Base Width | 60 in |
Manufacturers Warranty Length | Lifetime |
Base Height | 4 1/2 in |
Base Size | 60 in x 32 in |
Threshold Height | 4 1/2 in |
Base Depth | 32 in |
Description
Shower Base, Base Height 4 1/2 in, Base Size 60 in x 32 in, White, Drain Connection 4 1/2 in, Drain Location Left, Floor Material Cast Iron, Floor Shape Rectangle, Kohler, Rough-In 6 1/2 in x 15 1/2 in, Bellwether Series, Shower Base, Threshold Height 4 1/2 in, Threshold Style Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- KOHLER Button (78205-VF)
- LEGEND VALVE 3/4"X1/2" T-570 MONOFLOW TEE (302-203)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- KOHLER Stillness Wall-Mount Supply Elbow W/ Check Valve (22172-BN)
- KOHLER Bottom Seal, Pivot Doors (GP1409389)
- KOHLER Margaux Shower Arm And Flange (16280-BV)
- KOHLER Alteo B/S Trim (TS45104-4G-CP)
- KOHLER San Souci Trip Lever For K-5172 (9171-L-BN)
- KOHLER Trim, 2-7/8" L, Metal (K-TLS98009-4-CP)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-CP)
- Kohler Shower & Bathtub Parts