Shop All Shower & Bathtub Parts
Kohler
Shower Arm W/ 2-Way Diverter
Mfr # 76331-BN
Zoro # G4822484
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Color Vibrant Brushed Nickel
- Connection 1/2" NPT
- Material Brass
- Width (In.) 3-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 76331-BN
- Zoro # G4822484
- UPC # 885612485335
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 3-1/16 in |
Details
Item | Shower Arm W/ 2-Way Diverter |
Mounting Type | Wall Mounted |
Color | Vibrant Brushed Nickel |
Connection | 1/2" NPT |
Material | Brass |
Description
This shower arm includes a diverter that makes it easy to switch the water flow between a showerhead and handshower.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA KARE Diaper Dispenser, Stainless Steel (KB143-SS)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1/2 in Pipe Size (402287)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (VS1204P-4)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-BN)
- KOHLER Trim, 2-7/8" L, Metal (K-TLS98009-4-CP)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-BN)
- KOHLER Watertile 22 Nozzle Body Spray (8003-BL)
- KOHLER Awaken Deluxe Slidebar, 24” (98342-2MB)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- Kohler Shower & Bathtub Parts