Kohler

Shower Arm & Flange


product price: $83.58
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type Wall Mounted
  • Finish Vibrant Brushed Modern Brass
  • Material Metal
  • Length 7-1/2 in
  • Color Vibrant Brushed Moderne Brass
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 7-1/2 in

Details

Item Shower Arm and Flange
Mounting Type Wall Mounted
Finish Vibrant Brushed Modern Brass
Material Metal
Color Vibrant Brushed Moderne Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.