Shop All Showerheads and Tub Faucets
Kohler
Shift+ Round 1.75 Gpm Multifunction Handshower
Mfr # 21335-G-BN
Zoro # G601199223
Free Shipping & Returns
$202.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- Height 9-7/8 in
- Width 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 21335-G-BN
- Zoro # G601199223
- UPC # 885612694645
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-7/8 in |
Width | 1-1/8 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
Standards | ASME A112.18.1; ASME; WaterSense Certified |
Material | Brass, Plastic |
Color | Vibrant Brushed Nickel |
Compliance | CA Drought Compliant |
Description
The clean contemporary look of the Shift+ Round handshower complements a wide variety of style lines. Two spray options give you a personalized water experience, allowing you to target specific areas with a concentrated massage or full-coverage setting. This Shift model also features a lower flow rate for conserving water without compromising performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- VIEGA Viega ProPress butterfly valve, 3" - 4 (22075)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5100-1090000)
- KOHLER Artifacts 1.75Gpm Sf Shwrhd, Katalyst (72774-G-2MB)
- KOHLER Awaken G90 Single-Function Showerhead (72417-BN)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- KOHLER Nozzle Body Spray, Vibrant Brushed Bronze, Wall (8013-AK-BV)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-BN)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- DELTA Ashlyn Monitor 17 Series Shower Trim (T17264-BL)
- Kohler Showerheads and Tub Faucets