Shop All Showerheads and Tub Faucets
Kohler
Shift Plus Round Mf Hndshwr, 2.5Gpm
Mfr # 21335-SN
Zoro # G101199051
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Mounting Type Wall Mounted, Deck Mounted
- Height 9-7/8 in
- Width 1-1/8 in
- Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21335-SN
- Zoro # G101199051
- UPC # 885612694560
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-7/8 in |
Width | 1-1/8 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Flow Rate | 2.5 GPM |
Mounting Type | Wall Mounted, Deck Mounted |
Connection | 1/2 in |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Color | Vibrant Polished Nickel |
Material | Brass, Plastic |
Description
Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038158)
- HOMEWERKS REPAIR COUPLING 2"" SXS (511-53-2-2B)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- KOHLER Button (78205-2BZ)
- KOHLER Awaken B90 Single-Function Showerhead (72422-CP)
- KOHLER Awaken G110 1.75 Gpm Multifunction Handshower (72415-G-BN)
- KOHLER Honesty Rite-Temp Bath/Shower Trim (T99763-4-BL)
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- KOHLER Composed Single-Handle Deck-Mount Bath Faucet With Handshower (73078-4-BL)
- PULSE SHOWERSPAS Outdoor Brushed Stainless Steel Shower System-Wave Outdoor Shower (1055-SSB)
- Kohler Showerheads and Tub Faucets