Shop All Shower Heads
Kohler
Shift 2.5 Gpm Multifunction 2-Way El
Mfr # 10257-A-BN
Zoro # G8840865
product price: $169.46
/ea
Free Shipping & Returns
$169.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Metal
- Width 1-1/8 in
- Height 9 in
- Certification ASME A112.18.1; UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10257-A-BN
- Zoro # G8840865
- UPC # 650531991348
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 1-1/8 in |
Height | 9 in |
Connection Size | 1/2 in |
Details
Item | Darling New Dn Wall Board 800 Wh Hxwxd: 16X800X160Mm Wh Matte |
Color | Vibrant Brushed Nickel |
Material | Metal |
Certification | ASME A112.18.1; UPC |
Flow Rate (GPM) | 2.5 |
Description
Shift 2.5 Gpm Multifunction 2-Way El
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARFLEX Polyethylene Tubing EB-64-0100 100 ft. (EB-64-0100)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1/2" ID x 3/4" OD x 300' (PVCBH12-34A3NA)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 36" L (ZUSA-PF-1198)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- KOHLER Statement Wall Supply W/Bracket Polished Chrome (26310-CP)
- KOHLER Shower Head, Flat Circle, 2.0 gpm (K-76464-CP)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- KOHLER Statement 1F 305Mm/12 Round Rainhead Matte Black (26292-BL)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- Kohler Shower Heads