Shop All Bathroom Sinks
Kohler
Shagreen Carillon Round Wading Pool Vessel Bathroom Sink
Mfr # 77714-SSP
Zoro # G101199549
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Vessel
- Color Oyster Pearl
- Overall Length 17-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 77714-SSP
- Zoro # G101199549
- UPC # 885612564764
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 17-11/16 in |
Overall Width | 17-11/16 in |
Overall Height | 6 in |
Bowl Size | 17-11/16 in |
Bowl Depth | 4 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Vessel |
Color | Oyster Pearl |
Bowl Shape | Circular |
Collection | Artist Editions |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | Yes |
Includes | Installation Hardware |
Description
The Shagreen collection celebrates the subtle coloring and distinctive pebbled texture of natural shark and ray leather. Inspired by oil spot glazes that originated in China during the Song Dynasty, a two-step glaze process uses minerals to create an interplay of shimmery and matte effects. A striking complement to the graceful Carillon vessel sink, the rich glazed finish shows iridescent pearly tones and a gently granulated texture similar to leather. Each sink's pattern, formed through an organic process, is unique.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP78575SS)
- KOHLER C3-155 Elongated Bidet Toilet Seat (8298-96)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- PARKER Valve Coil, 12VDC, DIN Connection, 8W (D6A)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-BN)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-SN)
- KOHLER Brenham Shroud/Lavatory, 8 Cc (1999-8-0)
- KOHLER Whitehaven Self-Trimming 32-1/2" X (5826-0)
- KOHLER Purist Tall Single-Handle Bathroom Si (14404-4A-CP)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG6)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- Kohler Bathroom Sinks